Shop All Split Lock Washers
Titan Fasteners
Split Lock Washer, Steel, Zinc Finish
Mfr # DXD06
Zoro # G508417727
product price: $22.35
/ea
Sold in multiples of 2 for $44.70
$44.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # DXD06
- Zoro # G508417727
- Country of Origin China
- Category Split Lock Washers
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc |
System of Measurement | Inch |
Description
high collar split lock washers provide increased thickness that sustains the washer's overall locking effectiveness for use where there are clearance limitations. Hardware features durable, high quality steel construction for long lasting reliability and strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0015 In (44215)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (07573)
- ZORO SELECT Spring P, HD Coiled, 1/16x7/16, Pln, PK100 (U39150.006.0043)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 50 mm L, 5 PK (932932)
- TITAN FASTENERS Split Lock Washer, Steel, Galvanized Finish (ANR12)
- TITAN FASTENERS M6 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST06)
- TITAN FASTENERS M4 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST04)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWXIS0370USA-100BX)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M12 Steel, Plain Finish (A4580120000H)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 100 PK (05338)
- HILLMAN 100Pk 5/16 Lock Washer (300306)
- Titan Fasteners Lock Washers