Shop All Split Lock Washers
Titan Fasteners
Split Lock Washer, Steel, Zinc Finish
Mfr # BWC20
Zoro # G408417735
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BWC20
- Zoro # G408417735
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc |
System of Measurement | Metric |
Description
Split lock washers place tension against a nut after tightening, to help prevent loosening caused by vibration and corrosion. Hardware is made with durable steel for long lasting reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel (A0310120048PZ)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 50 PK (UST179691)
- DISCO Nut Insert, M10-1.50 Thrd Sz, Hex, Zinc Yellow (12692PK)
- B&C EAGLE Staples, 22 ga, 5/16 in Leg L, Steel, 10000 PK (71/08)
- TITAN FASTENERS Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 1 PK (BWC08)
- TITAN FASTENERS M6 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST06)
- TITAN FASTENERS Split Lock Washer, Steel, Galvanized Finish (ANR12)
- TITAN FASTENERS Split Lock Washer, Steel, Zinc Finish (BWC05)
- TITAN FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 1 PK (BCA04C)
- TITAN FASTENERS M4 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST04)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (61952)
- Titan Fasteners Lock Washers