Shop All Split Lock Washers
Titan Fasteners
Split Lock Washer, Steel, Zinc Finish
Mfr # BWC10
Zoro # G508417734
Sold in multiples of 2 for $29.58
$29.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # BWC10
- Zoro # G508417734
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc |
System of Measurement | Metric |
Description
Split lock washers place tension against a nut after tightening, to help prevent loosening caused by vibration and corrosion. Hardware is made with durable steel for long lasting reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Drywall Screw, #8 x 2-1/2 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSBX8212)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Black Steel Oval Head Phillips Drive, 30 PK (79483)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg, 5 PK (PTS14-SL)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK50 (WWG-187-2500-LZ)
- TITAN FASTENERS M6 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST06)
- TITAN FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 1 PK (BCA04C)
- TITAN FASTENERS Split Lock Washer, Steel, Galvanized Finish (ANR12)
- TITAN FASTENERS Split Lock Washer, Steel, Zinc Finish (BWC05)
- TITAN FASTENERS Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 1 PK (BWC08)
- TITAN FASTENERS M4 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST04)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 2000 PK (354192)
- Titan Fasteners Lock Washers