Shop All Split Lock Washers
Titan Fasteners
Split Lock Washer, Steel, Galvanized Finish
Mfr # ANR12
Zoro # G208417720
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # ANR12
- Zoro # G208417720
- Country of Origin China
- Category Split Lock Washers
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Galvanized |
System of Measurement | Inch |
Description
split lock washers provide greater bolt tension and hardened bearing surfaces to create more uniform torque control to resist bolt loosening from vibration and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0050)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-002)
- ZORO SELECT Clevis Pin, Zinc, 0.437x2 1/2 L, PK10 (WWG-CLPZ-204)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 5 PK (U04104.062.1200)
- TITAN FASTENERS Split Lock Washer, Steel, Zinc Finish (DXD06)
- TITAN FASTENERS M4 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST04)
- TITAN FASTENERS M6 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST06)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Plain Finish, 50 PK (HLWIA087USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37000.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Yellow Finish, 5 PK (U37060.112.0001)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M6 Stainless Steel, 7000 PK (668979)
- Titan Fasteners Lock Washers