Shop All Split Lock Washers
Titan Fasteners
Split Lock Washer, Steel, Galvanized Finish
Mfr # ANR05
Zoro # G308417736
product price: $12.15
/ea
Sold in multiples of 3 for $36.45
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # ANR05
- Zoro # G308417736
- Country of Origin China
- Category Split Lock Washers
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Galvanized |
System of Measurement | Inch |
Description
split lock washers provide greater bolt tension and hardened bearing surfaces to create more uniform torque control to resist bolt loosening from vibration and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (U04104.062.0100)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (05340S-PWR)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55108.031.0001)
- JACOB NPT ¾" Locknut PALG (234PANPT/G)
- TITAN FASTENERS Split Lock Washer, Steel, Zinc Finish (BWC05)
- TITAN FASTENERS Split Lock Washer, Steel, Galvanized Finish (ANR12)
- TITAN FASTENERS M4 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST04)
- TITAN FASTENERS Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 1 PK (BWC08)
- TITAN FASTENERS Split Lock Washer, Steel, Zinc Finish (DXD06)
- TITAN FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 1 PK (BCA04C)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWHIS050USA-050BX)
- Titan Fasteners Split Lock Washers