Shop All Split Lock Washers
Titan Fasteners
Split Lock Washer, For Screw Size #6 18-8 Stainless Steel, 1 PK
Mfr # BMA66
Zoro # G205741613
product price: $23.29
/ea
Sold in multiples of 9 for $209.61
$209.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- For Screw Size #6
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BMA66
- Zoro # G205741613
- UPC # 707022342438
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | #6 |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Description
SPLIT LOCK WASHERS ARE USED FOR APPLICATIONS INCLUDING CONSTRUCTION, INDUSTRIAL, MANUFACTURING, AND MORE. SPLIT LOCK WASHERS ARE MADE OF STEEL FOR LONG LASTING DURABILITY AND DEPENDABILITY. WASHERS INCREASE BOLT TENSION AND HARDEN BEARING SURFACES FOR UNIFORM TORQUE CONTROL AND LOOSENING RESISTANCE FROM VIBRATION AND CORROSION.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Wing Nut, 1/4"-20, Steel, Zinc Plated (A042016000WZ)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31585)
- ZORO SELECT Set Screw, M10 x 1.25mm, 20mm L, PK50 (M07852.100.0020)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07410.062.0350)
- TITAN FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 1 PK (BCA04C)
- TITAN FASTENERS M6 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST06)
- TITAN FASTENERS Split Lock Washer, Steel, Zinc Finish (DXD06)
- TITAN FASTENERS Split Lock Washer, Steel, Zinc Finish (BWC05)
- TITAN FASTENERS Split Lock Washer, Steel, Galvanized Finish (ANR12)
- TITAN FASTENERS Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 1 PK (BWC08)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/2 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ12)
- Titan Fasteners Split Lock Washers