Shop All Split Lock Washers
Titan Fasteners
Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 1 PK
Mfr # BCA05C
Zoro # G605741459
product price: $29.75
/ea
Sold in multiples of 3 for $89.25
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 5/16 in
- Minimum Thickness 0.078 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BCA05C
- Zoro # G605741459
- UPC # 707022369947
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.078 in |
System of Measurement | Inch |
Description
5/16" SPLIT LOCK WASHER - .322/.314" I.D. - .078" THICK - STEEL - ZINC - GRADE 2 - PKG OF 100 SPLIT LOCK WASHERS PROVIDE GREATER BOLT TENSION AND HARDENED BEARING SURFACES TO CREATE MORE UNIFORM TORQUE CONTROL TO RESIST BOLT LOOSENING FROM VIBRATION AND CORROSION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK (M04110.200.0050)
- HERITAGE INDUSTRIAL Cage Nut, M5-0.80, Zinc Clear Trivalent Finish (EFCN-D07941-M508-3B)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (01004)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114CDW25BK)
- TITAN FASTENERS M6 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST06)
- TITAN FASTENERS M4 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST04)
- TITAN FASTENERS Split Lock Washer, Steel, Zinc Finish (BWC05)
- TITAN FASTENERS Split Lock Washer, Steel, Zinc Finish (DXD06)
- TITAN FASTENERS Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 1 PK (BWC08)
- TITAN FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 1 PK (BCA04C)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #12 18-8 Stainless Steel, Plain Finish, 100 PK (54847)
- Titan Fasteners Split Lock Washers