Shop All Screw & Bolt Assortments
Titan Fasteners
Sheet Metal Screw Assortment, Steel, Zinc Plated Finish
Mfr # TFP18FTA275
Zoro # G505102619
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6 to #14
- Material Steel
- Finish Zinc Plated
- Thread Size #6 to #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # TFP18FTA275
- Zoro # G505102619
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #14 |
Thread Size | #6 to #14 |
Number of Sizes | 18 |
Details
Item | Sheet Metal Screw Assortment |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive | Phillips |
Number of Pieces | 275 |
Description
275 piece sheet metal screw assortment - #6 to #14 - phillips flat head - zinc plated contents: 6 x 3/8" 6 x 3/8 (sheet metal screw - phillips flat head - zinc plated) 6 x 1/2" 6 x 1/2 (sheet metal screw - phillips flat head - zinc plated) 6 x 5/8" 6 x 5/8 (sheet metal screw - phillips flat head - zinc plated) 8 x 3/8" 8 x 3/8 (sheet metal screw - phillips flat head - zinc plated) 8 x 1/2" 8 x 1/2 (sheet metal screw - phillips flat head - zinc plated) 8 x 3/4" 8 x 3/4 (sheet metal screw - phillips flat head - zinc plated) 10 x 1/2" 10 x 1/2 (sheet metal screw - phillips flat head - zinc plated) 10 x 5/8" 10 x 5/8 (sheet metal screw - phillips flat head - zinc plated) 10 x 3/4" 10 x 3/4 (sheet metal screw - phillips flat head - zinc plated) 10 x 1" 10 x 1 (sheet metal screw - phillips flat head - zinc plated) 12 x 1/2" 12 x 1/2 (sheet metal screw - phillips flat head - zinc plated) 12 x 3/4" 12 x 3/4 (sheet metal screw - phillips flat head - zinc plated) 12 x 1" 12 x 1 (sheet metal screw - phillips flat head - zinc plated) 12 x 1-1/4" 12 x 1-1/4 (sheet metal screw - phillips flat head - zinc plated) 14 x 3/4" 14 x 3/4 (sheet metal screw - phillips flat head - zinc plated) 14 x 1" 14 x 1 (sheet metal screw - phillips flat head - zinc plated) 14 x 1-1/4" 14 x 1-1/4 (sheet metal screw - phillips flat head - zinc plated) 14 x 1-1/2" 14 x 1-1/2 (sheet metal screw - phillips flat head - zinc plated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish, 10 PK (AN960-C1216)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U33191.018.0614)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Aluminum Body, 100 PK (U33190.025.0812)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 10 PK (M07000.180.0060)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - 304 Stainless Steel (TFP18JLF270)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP40JPN1800)
- TITAN FASTENERS Sheet Metal Screw Assortment, Steel, Zinc Plated Finish (TFP18FRA275)
- TITAN FASTENERS Wood Screw Assortment, Steel, Zinc Plated Finish (TFP18HHA270)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18DYAWN400)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CNCWN400)
- ZORO SELECT 3/8-16X4 1/2 BLT HEX MACH. HOT DIP GALVANIZED (3772BMG)
- Titan Fasteners Screw & Bolt Assortments