Shop All Screw & Bolt Assortments
Titan Fasteners
Sheet Metal Screw Assortment, Steel, Zinc Plated Finish
Mfr # TFP18FRA275
Zoro # G005102607
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6 to 1/4"
- Material Steel
- Finish Zinc Plated
- Thread Size #6 to 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP18FRA275
- Zoro # G005102607
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to 1/4" |
Thread Size | #6 to 1/4" |
Number of Sizes | 18 |
Details
Item | Sheet Metal Screw Assortment |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive | Phillips |
Number of Pieces | 275 |
Description
275 piece sheet metal screw assortment - #6 to 1/4" - phillips pan head - zinc contents: 6 x 3/8" sheet metal screw - phillips pan head - zinc plated (25) 6 x 1/2" sheet metal screw - phillips pan head - zinc plated (25) 6 x 3/4" sheet metal screw - phillips pan head - zinc plated (25) 8 x 1/2" sheet metal screw - phillips pan head - zinc plated (20) 8 x 3/4" sheet metal screw - phillips pan head - zinc plated (20) 8 x 1" sheet metal screw - phillips pan head - zinc plated (20) 10 x 1/2" sheet metal screw - phillips pan head - zinc plated (15) 10 x 3/4" sheet metal screw - phillips pan head - zinc plated (15) 10 x 1" sheet metal screw - phillips pan head - zinc plated (15) 10 x 1-1/4" sheet metal screw - phillips pan head - zinc plated (15) 12 x 1/2" sheet metal screw - phillips pan head - zinc plated (10) 12 x 3/4" sheet metal screw - phillips pan head - zinc plated (10) 12 x 1" sheet metal screw - phillips pan head - zinc plated (10) 12 x 1-1/4" sheet metal screw - phillips pan head - zinc plated (10) 14 x 3/4" sheet metal screw - phillips pan head - zinc plated (10) 14 x 1" sheet metal screw - phillips pan head - zinc plated (10) 14 x 1-1/4" sheet metal screw - phillips pan head - zinc plated (10) 14 x 1-1/2" sheet metal screw - phillips pan head - zinc plated (10)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 8 PK (37624)
- SET SCREW & MANUFACTURING #6-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H13320125CPX-10000)
- MIDWEST FASTENER Bolt Carriage Zinc 1/4X2 (01055)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (77584)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CNCWN400)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish, 650 PCS (TFP18STDNW650)
- TITAN FASTENERS 160 Piece Concrete Masonry Screw Assortment - #10 (3/16) to 1/4" - Hex Washer Head - Blue (TFP12CGPHX160)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Flat Head - 304 Stainless Steel (TFP18JJF270)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP18JPN250)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Grade 8 Fine Thread Bolt and Nut Fastener Assortment, 4PK (T5445HO8FT)
- Titan Fasteners Screw & Bolt Assortments