Shop All Rivet Nuts
Titan Fasteners
Rivet Nut, 5/16"-18 Thread Size, Aluminum
Mfr # JMD516G200FA
Zoro # G208435281
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # JMD516G200FA
- Zoro # G208435281
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Rivet Nut |
Material | Aluminum |
Description
Flat rivet nut - 5/16-18 x .200 grip - aluminum - usa - pkg of 25 - titan fasteners jmd516g200fa rivet nuts are typically used to securely fasten materials by creating permanent threads for materials too thin for tapered threads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04110.050.0400)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 250 PK (AD68ABSLF200)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-10-M7-)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51390.037.0001)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.56 in Flange Dia., 0.67 in L, Steel, 25 PK (U69155.031.0165)
- ZORO SELECT Rivet Nut, M4-0.70 Thread Size, 0.39 in Flange Dia., 0.458 in L, Steel, 100 PK (M69135.040.0079)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .423 in - .453 in L, Steel, 1000 PK (XS-08075)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.68 in L, Steel, 25 PK (ALS4T-420-260)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (LKS4-1024-130)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.452 in Flange Dia., 0.406 in L, Steel, 25 PK (CFH2-2520-085T-25)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LHS4-518-150)
- Titan Fasteners Rivet Nuts