Shop All Lock Nuts
Titan Fasteners
Nylon Insert Lock Nut, M8-1.25, Steel, Class 8.8, Zinc Plated
Mfr # BRC08
Zoro # G608588761
product price: $33.69
/ea
Sold in multiples of 2 for $67.38
$67.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Standards DIN 125B
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BRC08
- Zoro # G608588761
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8.8 |
Finish | Zinc Plated |
Standards | DIN 125B |
System of Measurement | Metric |
Description
nylon lock nuts contain a nylon collar insert to help prevent turning. The insert deforms elastically over screw threads. The nylon insert applies a compressive force against the screw to lock the nut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF081003GR)
- RECOIL Helical Insert, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (23123)
- ZORO SELECT Push Nut, Stud Retention, Stl, 7/32In, PK200 (138580001)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Torx Drive, 1196 PK (56062)
- TITAN FASTENERS Nylon Insert Lock Nut, M6-1, Steel, Class 8.8, Zinc Plated (BRC06)
- TITAN FASTENERS Nylon Insert Lock Nut, M5-0.8, Steel, Class 8.8, Zinc Plated (BRC05)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Black Chrome, 8 PK (34123)
- ZORO SELECT Lock Nut, 1-1/4"-11.5, Iron, Class 150 (783Y36)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (U12380.019.0002)
- FLEXLOC Flexible Top Lock Nut, 3/4"-10, Steel, Grade 2, Black Oxide, 21/64 in Ht, 10 PK (30FA-1210)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 500 PK (200829-BR-500)
- Titan Fasteners Lock Nuts