Shop All Lock Nuts
Titan Fasteners
Nylon Insert Lock Nut, M6-1, Steel, Class 8.8, Zinc Plated
Mfr # BRC06
Zoro # G508588861
Sold in multiples of 3 for $32.85
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Standards DIN 125B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # BRC06
- Zoro # G508588861
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M6-1 |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8.8 |
Finish | Zinc Plated |
Standards | DIN 125B |
Description
nylon lock nuts contain a nylon collar insert to help prevent turning. The insert deforms elastically over screw threads. The nylon insert applies a compressive force against the screw to lock the nut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-102 PKG5)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0050)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.75 in Bore Dia. (VHO-375)
- VELCRO BRAND MED BLK Easy Hang Strap (VEL-30121-USA)
- TITAN FASTENERS Nylon Insert Lock Nut, M5-0.8, Steel, Class 8.8, Zinc Plated (BRC05)
- TITAN FASTENERS Nylon Insert Lock Nut, M8-1.25, Steel, Class 8.8, Zinc Plated (BRC08)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, A2 Stainless Steel, Not Graded, Plain, 12 mm Ht, 25 PK (M51730.120.0001)
- PFLITSCH PG 21 NPB Locknut EMI/RFI (GM54/7PA)
- MIDWEST FASTENER Stover Lock Nut, M8-1.00, Steel, Class 8, Zinc Plated, 6 PK (933343)
- HILLMAN KEPS NUTS MS 6-32 (180267)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade C, Yellow Zinc, 15/64 in Ht, 50 PK (SLI80431-050P)
- Titan Fasteners Lock Nuts