Shop All Lock Nuts
Titan Fasteners
Nylon Insert Lock Nut, M5-0.8, Steel, Class 8.8, Zinc Plated
Mfr # BRC05
Zoro # G508588748
product price: $11.39
/ea
Sold in multiples of 3 for $34.17
$34.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Standards DIN 125B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BRC05
- Zoro # G508588748
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M5-0.8 |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8.8 |
Finish | Zinc Plated |
Standards | DIN 125B |
Description
nylon lock nuts contain a nylon collar insert to help prevent turning. The insert deforms elastically over screw threads. The nylon insert applies a compressive force against the screw to lock the nut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 10 PK (42611)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 5 in Ht, Plain Stainless Steel (U17267.037.0605)
- SUMITOMO Hex Flat Machine Screw, Plain Steel (BFTX0409N)
- TAMPER-PRUF SCREWS #8-32 x 2-1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6001000)
- TITAN FASTENERS Nylon Insert Lock Nut, M6-1, Steel, Class 8.8, Zinc Plated (BRC06)
- TITAN FASTENERS Nylon Insert Lock Nut, M8-1.25, Steel, Class 8.8, Zinc Plated (BRC08)
- ZORO SELECT Nylon Insert Lock Nut, #3-48, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 100 PK (U12300.009.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 8, Yellow Zinc, 1 43/64 in Ht, 5 PK (U12422.150.0002)
- PLUMB PAK Faucet Locknut & Rosette (PP800-88)
- MIDWEST FASTENER Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 8 PK (77005)
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Black Oxide, 0.225 in Ht, 2000 PK (14NSB)
- Titan Fasteners Lock Nuts