Shop All Hex Nuts
Titan Fasteners
Machine Screw Hex Nut, M5-0.80, 18-8 Stainless Steel, Zinc Plated
Mfr # BPC05
Zoro # G008421811
Sold in multiples of 6 for $36.90
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.80
- Material 18-8 Stainless Steel
- Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # BPC05
- Zoro # G008421811
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M5-0.80 |
Details
Item | Machine Screw Hex Nut |
Material | 18-8 Stainless Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Description
machine screw nuts feature durable steel construction for long lasting strength and reliability. Fasteners are designed to be driven by wrench or pneumatic tools for ease of installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #14 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2500 PK (SDZ1410)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/4 in L, 25 PK (U01200.025.0425)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK (N01200.037.0125)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5WY61)
- TITAN FASTENERS Hex Nut, M10-1.50, Steel, Class 8.8, Zinc Plated (BNC10)
- TITAN FASTENERS Hex Nut, M5-0.80, Steel, Class 10.9, Zinc Yellow (ATT05)
- TITAN FASTENERS Hex Nut, M8-1.25, 18-8 Stainless Steel, Not Graded (BSN08)
- TITAN FASTENERS Hex Nut, M20-1.50, 18-8 Stainless Steel, Not Graded (BSN20F)
- MIDWEST FASTENER Heavy Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03710)
- ZORO SELECT Jam Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 100 PK (U51090.031.0001)
- ZORO SELECT Machine Screw Nut, #2-56, Brass, Not Graded, Plain, 1/16 in Ht, 100 PK (1WA59)
- Titan Fasteners Hex Nuts