Shop All Screw & Bolt Assortments
Titan Fasteners
Machine Screw Assortment, Steel, Zinc Plated Finish
Mfr # TFP18DYAWN400
Zoro # G405068442
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6 to 1/4"
- Material Steel
- Finish Zinc Plated
- Thread Size #6 to 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # TFP18DYAWN400
- Zoro # G405068442
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to 1/4" |
Thread Size | #6 to 1/4" |
Number of Sizes | 18 |
Details
Item | Machine Screw Assortment |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive | Phillips |
Number of Pieces | 400 |
Description
400 piece machine screw assortment - #6 to 1/4" - phillips pan head - zinc contents: 6/32 hex machine screw nut - zinc plated (50) 8/32 hex machine screw nut - zinc plated (50) 10/24 hex machine screw nut - zinc plated (35) 12/24 hex machine screw nut - zinc plated (25) 1/4-20 hex machine screw nut - zinc plated (25) 10/32 hex machine screw nut - zinc plated (35) 6/32 x 3/8" phillips pan head machine screw - zinc plated (20) 6/32 x 5/8" phillips pan head machine screw - zinc plated (20) 8/32 x 1/2" phillips pan head machine screw - zinc plated (20) 8/32 x 3/4" phillips pan head machine screw - zinc plated (20) 10/24 x 1/2" phillips pan head machine screw - zinc plated (15) 10/24 x 3/4" phillips pan head machine screw - zinc plated (15) 12/24 x 3/4" phillips pan head machine screw - zinc plated (10) 12/24 x 1" phillips pan head machine screw - zinc plated (10) 1/4-20 x 3/4" phillips pan head machine screw - zinc plated (10) 1/4-20 x 1" phillips pan head machine screw - zinc plated (10) 10/32 x 1/2" phillips pan head machine screw - zinc plated (15) 10/32 x 3/4" phillips pan head machine screw - zinc plated (15)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4558-832-S-12)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04085)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 2 11/16 in Ht, Black Oxide Steel (U17242.031.0150)
- ZORO SELECT 1/4"-20 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0100)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - 304 Stainless Steel (TFP18JLF270)
- TITAN FASTENERS 160 Piece Concrete Masonry Screw Assortment - #10 (3/16) to 1/4" - Hex Washer Head - Blue (TFP12CGPHX160)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP40JPN1800)
- TITAN FASTENERS 244 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Pan Head - 304 SS (TFP18GEA244)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CNCWN400)
- TITAN FASTENERS Wood Screw Assortment, Steel, Zinc Plated Finish (TFP18HDAHF430)
- SEACHOICE Machine Screw, Stainless Steel, Plain Finish (59431)
- Titan Fasteners Screw & Bolt Assortments