Shop All Screw & Bolt Assortments
Titan Fasteners
Machine Screw Assortment, Steel, Zinc Plated Finish
Mfr # TFP18DNA330
Zoro # G405068435
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Screw Size #6 to 1/4"
- Material Steel
- Finish Zinc Plated
- Thread Size #6 to 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP18DNA330
- Zoro # G405068435
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to 1/4" |
Thread Size | #6 to 1/4" |
Number of Sizes | 15 |
Details
Item | Machine Screw Assortment |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive | Slotted |
Number of Pieces | 330 |
Description
330 piece machine screw assortment - #6 to 1/4" - slotted flat head - zinc contents: 6/32 x 3/8" machine screw - slotted flat head - zinc plated (25) 6/32 x 1/2" machine screw - slotted flat head - zinc plated (25) 6/32 x 3/4" machine screw - slotted flat head - zinc plated (25) 8/32 x 3/8" machine screw - slotted flat head - zinc plated (25) 8/32 x 1/2" machine screw - slotted flat head - zinc plated (25) 8/32 x 3/4" machine screw - slotted flat head - zinc plated (25) 10/24 x 1/2" machine screw - slotted flat head - zinc plated (20) 10/24 x 3/4" machine screw - slotted flat head - zinc plated (20) 10/24 x 1" machine screw - slotted flat head - zinc plated (20) 12/24 x 1/2" machine screw - slotted flat head - zinc plated (10) 12/24 x 3/4" machine screw - slotted flat head - zinc plated (10) 12/24 x 1" machine screw - slotted flat head - zinc plated (10) 1/4-20 x 1/2" machine screw - slotted flat head - zinc plated (10) 1/4-20 x 3/4" machine screw - slotted flat head - zinc plated (10) 1/4-20 x 1" machine screw - slotted flat head - zinc plated (10) 10/32 x 1/2" machine screw - slotted flat head - zinc plated (20) 10/32 x 3/4" machine screw - slotted flat head - zinc plated (20) 10/32 x 1" machine screw - slotted flat head - zinc plated (20)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #9, 1-1/4 in, White Steel Round Head Torx Drive, 163 PK (54094)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK (HLWIA037USA-100BX)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (M07000.140.0025)
- ZORO SELECT Weld Stud, 5/16"-18, 1.094 in, Bottom Projection, Steel, Black OxideFinish, 50 PK (1LAP9)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - 304 Stainless Steel (TFP18JLF270)
- TITAN FASTENERS Wood Screw Assortment, Steel, Zinc Plated Finish (TFP18HDAHF430)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CNCWN400)
- TITAN FASTENERS 160 Piece Concrete Masonry Screw Assortment - #10 (3/16) to 1/4" - Hex Washer Head - Blue (TFP12CGPHX160)
- TITAN FASTENERS Sheet Metal Screw Assortment, Steel, Zinc Plated Finish (TFP18FVA275)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1YY41GR)
- Titan Fasteners Screw & Bolt Assortments