Shop All Screw & Bolt Assortments
Titan Fasteners
Machine Screw Assortment, Steel, Zinc Plated Finish
Mfr # TFP18DMA330
Zoro # G305068443
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Screw Size #6 to 1/4"
- Material Steel
- Finish Zinc Plated
- Thread Size #6 to 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP18DMA330
- Zoro # G305068443
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to 1/4" |
Thread Size | #6 to 1/4" |
Number of Sizes | 18 |
Details
Item | Machine Screw Assortment |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Head Type | Round |
Drive | Slotted |
Number of Pieces | 330 |
Description
330 piece machine screw assortment - #6 to 1/4" - slotted round head - zinc plated contents: 6/32 x 3/8" machine screw - slotted round head - zinc plated (25) 6/32 x 1/2" machine screw - slotted round head - zinc plated (25) 6/32 x 5/8" machine screw - slotted round head - zinc plated (25) 8/32 x 3/8" machine screw - slotted round head - zinc plated (25) 8/32 x 1/2" machine screw - slotted round head - zinc plated (25) 8/32 x 3/4" machine screw - slotted round head - zinc plated (25) 10/24 x 1/2" machine screw - slotted round head - zinc plated (20) 10/24 x 3/4" machine screw - slotted round head - zinc plated (20) 10/24 x 1" machine screw - slotted round head - zinc plated (20) 12/24 x 1/2" machine screw - slotted round head - zinc plated (10) 12/24 x 3/4" machine screw - slotted round head - zinc plated (10) 12/24 x 1" machine screw - slotted round head - zinc plated (10) 1/4-20 x 1/2" machine screw - slotted round head - zinc plated (10) 1/4-20 x 3/4" machine screw - slotted round head - zinc plated (10) 1/4-20 x 1" machine screw - slotted round head - zinc plated (10) 10/32 x 1/2" machine screw - slotted round head - zinc plated (20) 10/32 x 3/4" machine screw - slotted round head - zinc plated (20) 10/32 x 1" machine screw - slotted round head - zinc plated (20)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Stainless Steel, 316, Plain Finish (45503)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 5 PK (U07041.050.0300)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 2 9/16 in, Steel, Zinc Plated, 8 PK (73147)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, 1/2 in L, Rubber, 10 PK (64545)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CNCWN400)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP18JPN250)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18DYAWN400)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - 304 Stainless Steel (TFP18JLF270)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP40JPN1800)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Flat Head - 304 Stainless Steel (TFP18JJF270)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (PH-KIT)
- Titan Fasteners Screw & Bolt Assortments