Shop All Screw & Bolt Assortments
Titan Fasteners
Machine Screw Assortment, Steel, Zinc Plated Finish
Mfr # TFP18CNCWN400
Zoro # G505068441
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Screw Size M3 to M6
- Material Steel
- Finish Zinc Plated
- Thread Size M3 to M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP18CNCWN400
- Zoro # G505068441
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | M3 to M6 |
Thread Size | M3 to M6 |
Number of Sizes | 18 |
Details
Item | Machine Screw Assortment |
System of Measurement | Metric |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive | Phillips |
Number of Pieces | 400 |
Description
400 piece metric machine screw assortment - m3 to m6 - phillips pan head - zinc contents: m3 x 0.5 finished hex nut - din 934 - class 8 - zinc plated (40) m4 x 0.7 finished hex nut - din 934 - class 8 - zinc plated (40) m5 x 0.8 finished hex nut - din 934 - class 8 - zinc plated (40) m6 x 1.0 finished hex nut - din 934 - class 8 - zinc plated (40) m3 x 0.5 x 6mm phillips pan head machine screw - din 7985a - zinc plated (25) m3 x 0.5 x 10mm phillips pan head machine screw - din 7985a - zinc plated (25) m3 x 0.5 x 12mm phillips pan head machine screw - din 7985a - zinc plated (25) m4 x 0.7 x 8mm phillips pan head machine screw - din 7985a - zinc plated (20) m4 x 0.7 x 10mm phillips pan head machine screw - din 7985a - zinc plated (20) m4 x 0.7 x 12mm phillips pan head machine screw - din 7985a - zinc plated (20) m4 x 0.7 x 16mm phillips pan head machine screw - din 7985a - zinc plated (20) m5 x 0.8 x 12mm phillips pan head machine screw - din 7985a - zinc plated (15) m5 x 0.8 x 16mm phillips pan head machine screw - din 7985a - zinc plated (15) m5 x 0.8 x 20mm phillips pan head machine screw - din 7985a - zinc plated (15) m6 x 1.0 x 8mm phillips pan head machine screw - din 7985a - zinc plated (10) m6 x 1.0 x 12mm phillips pan head machine screw - din 7985a - zinc plated (10) m6 x 1.0 x 16mm phillips pan head machine screw - din 7985a - zinc plated (10) m6 x 1.0 x 20mm phillips pan head machine screw - din 7985a - zinc plated (10)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0062)
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 2000 PK (54886)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08182)
- ZORO SELECT Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA93)
- TITAN FASTENERS Sheet Metal Screw Assortment, Steel, Zinc Plated Finish (TFP18FRA275)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP40JPN1800)
- TITAN FASTENERS Drywall Screw Assortment, Black Phosphate Finish, 275 PCS (TFP6ABX275)
- TITAN FASTENERS 160 Piece Concrete Masonry Screw Assortment - #10 (3/16) to 1/4" - Hex Washer Head - Blue (TFP12CGPHX160)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - 304 Stainless Steel (TFP18JLF270)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Flat Head - 304 Stainless Steel (TFP18JJF270)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Drawer Assortment (T1275D8.8)
- Titan Fasteners Screw & Bolt Assortments