Shop All Screw & Bolt Assortments
Titan Fasteners
Machine Screw Assortment, Steel, Zinc Plated Finish, 650 PCS
Mfr # TFP18STDNW650
Zoro # G305068436
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size #6 to 1/4"
- Material Steel
- Finish Zinc Plated
- Thread Size #6 to 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # TFP18STDNW650
- Zoro # G305068436
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to 1/4" |
Thread Size | #6 to 1/4" |
Number of Sizes | 17 |
Details
Item | Machine Screw Assortment |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Drive | Hex |
Number of Pieces | 650 |
Description
650 piece machine screw nut & washer assortment - #6 to 1/4" - zinc contents: 6/32 hex machine screw nut - zinc plated (50) 8/32 hex machine screw nut - zinc plated (50) 10/24 hex machine screw nut - zinc plated (40) 12/24 hex machine screw nut - zinc plated (25) 1/4-20 hex machine screw nut - zinc plated (25) 10/32 hex machine screw nut - zinc plated (40) #6 flat washer - zinc plated - sae (50) #8 flat washer - zinc plated - sae (50) 3/16 flat washer - zinc plated - uss (40) 12/24 flat washer - zinc plated - sae (25) 1/4 flat washer - zinc plated - sae (25) #10 flat washer - zinc plated - sae (40) #6 lock washer - zinc plated (50) #8 lock washer - zinc plated (50) #10 lock washer - zinc plated (40) 12/24 lock washer - zinc plated (25) 1/4 lock washer - zinc plated (25)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Pneumatic Nail, 2-1/4 in L, Electro Galvanized, 15 Degrees (SCWC713FVEG)
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, Steel Zinc Plated, 50 PK (B30575.075.0001)
- BIG TIMBER WOOD SCREWS #9 2 in.L 5LBS (5YTX92)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (U51130.031.0150)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18DYAWN400)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CNCWN400)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - 304 Stainless Steel (TFP18JLF270)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Flat Head - 304 Stainless Steel (TFP18JJF270)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- TITAN FASTENERS 650 Piece Hex Machine Screw Assortment - #6 to 1/4" - 304 Stainless Steel (TFP18SSNW650)
- TITAN INDUSTRIAL SUPPLY Set Screw Assortment (SMPLSS)
- Titan Fasteners Screw & Bolt Assortments