Shop All Set Screws
Titan Fasteners
M8 x 1.25 x 8mm - Cup Point Socket Set Screw - 304 Stainless Steel - Pkg of 100
Mfr # BSX08008
Zoro # G308426806
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Material 304 Stainless Steel
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BSX08008
- Zoro # G308426806
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M8-1.25 |
Overall Length | 8 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Material | 304 Stainless Steel |
Item | Set Screw |
Point type | Cup |
Description
set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (0416CSP)
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Aluminum, Not Graded, Plain Finish (AL.01002406.PL.DAR)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 4" L, Steel Zinc Plated, 25 PK (LDT-1240)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #6-32, Plain 18-8 Stainless Steel (3532-6GK)
- TITAN FASTENERS M6 x 1.0 x 6mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100 (CCC06006)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13 x 1 1/4", Stainless Steel 18-8, Full Thread , 50PK (326317-50)
- MIDWEST FASTENER 1/4"-20 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70787)
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- ZORO SELECT Set Screw, M10 x 1.50mm, 30mm L, PK50 (M51250.100.0030)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/8, PK100 (U51260.016.0012)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/2-13 x 1 1/2", Alloy Steel, Black Oxide, 100PK (213562-100)
- Titan Fasteners Set Screws