Shop All Socket Head Cap Screws
Titan Fasteners
M8 x 1.25 x 25mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 50
Mfr # BTW08025
Zoro # G208426753
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # BTW08025
- Zoro # G208426753
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Details
Item | Socket Head Cap Screw |
Description
flat head socket cap screws are used for flush mounting of sections, usually where one part slides over another part or one part is mounted on another. Flat head screws are limited by configuration in their tensile strength capability. Allen/hex keys are used to drive the screw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Standard Crown Cap Nut, M8-1.25, Steel, Chrome Plated, 10 PK (74567)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFG2)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2 in Shaft Dia (WSM-200-S02)
- BSC PREFERRED Brass Cup-Point Set Screws 1/4-20 Thread 3/4 Long, 10PK (92991A540)
- TITAN FASTENERS M8 x 1.25 x 16mm - Button Head Socket Cap Screw - 304 Stainless Steel - DIN 7380 - Pkg of 100 (BRL08016)
- TITAN FASTENERS M4 x 0.7 x 20mm Button Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100 (BMJ04020)
- TITAN FASTENERS M6 x 1.0 x 40mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC06040)
- TITAN FASTENERS M6 x 1.0 x 30mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC06030)
- TITAN FASTENERS M5 x 0.8 x 45mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC05045)
- TITAN FASTENERS M8 x 1.25 x 25mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC08025)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 5 mm Length, 50 PK (SCXX203005-050P1)
- Titan Fasteners Socket Head Cap Screws