Shop All Machine Screws
Titan Fasteners
M8-1.25 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1 PK
Mfr # CNC08070
Zoro # G105068377
product price: $152.99
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 70 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # CNC08070
- Zoro # G105068377
- UPC # 32281861000000
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 70 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
M8 X 1.25 X 70MM MACHINE SCREW - PHILLIPS PAN HEAD - CLASS 4.8 - STEEL - ZINC - PKG. 50 MACHINE SCREWS HAVE A UNIFORM DIAMETER THE ENTIRE LENGTH OF THE SHAFT AS OPPOSED TO TAPERED SCREWS WHICH HAVE A POINTED TIP. MACHINE SCREWS ARE TYPICALLY USED WITH A THREADED HOLE TO SECURE TWO PARTS TOGETHER. MACHINE SCREWS ARE FULLY THREADED FOR USE WITH A NUT OR IN A TAPPED HOLE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK (U51738.031.0001)
- ZORO SELECT Cotter Pin, 2mmDx25mm L, SS A4, PK25 (M55700.020.0025)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 35 PK (62120BHT)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07272)
- TITAN FASTENERS M5 x 0.8 x 6mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CNC05006)
- TITAN FASTENERS M4 x 0.7 x 10mm - Machine Screw - Phillips Pan Head - 304 Stainless Steel - DIN 7985 - Pkg of 100 (BSP04010)
- TITAN FASTENERS M3 x 0.5 x 10mm Machine Screw - Slotted Flat Head - Steel - Zinc - DIN 125B - Pkg of 100 (CHC03010)
- TITAN FASTENERS M8-1.25 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1 PK (CNC08045)
- TITAN FASTENERS M3 x 0.5 x 16mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CNC03016)
- TITAN FASTENERS M6 x 1.0 x 8mm - Phillips Oval Head Machine Screw - 304 Stainless Steel - DIN 966 - Pkg of 100 (BTX06008)
- HOLO-KROME M5-0.80 x 20 mm Hex Flat Machine Screw, Black Alloy Steel (87068)
- Titan Fasteners Machine Screws