Shop All Set Screws
Titan Fasteners
M6 x 1.0 x 6mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100
Mfr # CCC06006
Zoro # G708426796
Sold in multiples of 3 for $29.37
$29.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M6-1
- Material Steel
- Finish Black Oxide
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # CCC06006
- Zoro # G708426796
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | M6-1 |
Overall Length | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Point type | Cup |
Description
set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8-16X6 BOLT CARRIAGE GALVANIZED (3796CG)
- MIDWEST FASTENER 5/8"-18 x 5/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 3PK (38936)
- STANLEY ENGINEERED FASTENING Round Rivet Washer, 3/16 in ID, 3/8 in OD, Aluminum, Plain Finish, 500 PK (ABUP 3/16201)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-7)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x3/8, PK50 (U07852.043.0037)
- PRIME-LINE Socket Set Screw 3/8in-16 X 1/2in Black Oxide Coated Steel 10PK (9184411)
- SUBURBAN BOLT AND SUPPLY M6 X 45 SOCKET SET SCREW CUP POINT (A4510060045)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x4, PK10 (U01080.037.0400)
- SET SCREW & MANUFACTURING #2-56 X 1/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H08560062CPX-10000)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/4, PK10 (2WA41)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Dog, 6mm, PK100 (M07820.040.0006)
- Titan Fasteners Set Screws