Shop All Hex Head Cap Screws
Titan Fasteners
M6 x 1.0 x 20mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 100
Mfr # BSL06020
Zoro # G208420836
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BSL06020
- Zoro # G208420836
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Details
System of Measurement | Metric |
Drive | External Hex |
Material | Stainless Steel |
Item | Hex Head Cap Screw |
Description
hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN INTERNATIONAL Metal to Metal Screws, #12 x 1", Metal 250 PK (SW-MM121G250)
- ZORO SELECT Spring Pin, Coiled, 1/8x7/8in, 1400lb, PK100 (U39140.012.0087)
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 45 mm L, 2 PK (78483)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 24 PK (MAWSD35B24)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel (JPN06040)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel (JPN03006)
- TITAN FASTENERS Hex Head Cap Screw, 18-8 Stainless Steel, 50 mm L (BSL06050)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (JPN10070)
- TITAN FASTENERS Class 10.9, Hex Head Cap Screw, Zinc Yellow Steel (AAR14100X)
- TITAN FASTENERS Class 10.9, Hex Head Cap Screw, Zinc Yellow Steel (AAR16070)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (M01200.200.0065)
- Titan Fasteners Hex Head Cap Screws