Shop All Set Screws
Titan Fasteners
M5 x 0.8 x 5mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100
Mfr # CCC05005
Zoro # G208426784
product price: $10.15
/ea
Sold in multiples of 4 for $40.60
$40.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M5-0.8
- Overall Length 5 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # CCC05005
- Zoro # G208426784
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | M5-0.8 |
Overall Length | 5 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Point type | Cup |
Description
set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 9, 3/4"-10 Hex Head Cap Screw, Plain Steel, 3 in L (A0030480300L9)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.016.0150)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 4-1/2 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-4-1/2)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Black Zinc, 20 PK (34167)
- TITAN FASTENERS M6 x 1.0 x 6mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100 (CCC06006)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 10-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (123226-100)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-28x1/4, PK100 (SSDFIA0250025-100P)
- SUBURBAN BOLT AND SUPPLY M16 X 25 SOC SET FLAT PT (A4510160025F)
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 70MM Black Oxide Coated Steel 5PK (9186691)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3-1/2, PK10 (U07840.050.0350)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 5/8-18 x 1 1/4", Alloy Steel, Black Oxide, Hex Socket , 25PK (265253-25)
- Titan Fasteners Set Screws