Shop All Set Screws
Titan Fasteners
M5 x 0.8 x 10mm - Cup Point Socket Set Screw - 304 Stainless Steel - Pkg of 100
Mfr # BSX05010
Zoro # G808426825
product price: $24.35
/ea
Sold in multiples of 2 for $48.70
$48.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M5-0.8
- Material 304 Stainless Steel
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BSX05010
- Zoro # G808426825
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M5-0.8 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Material | 304 Stainless Steel |
Item | Set Screw |
Point type | Cup |
Description
set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI-1200750-100P)
- PRIME-LINE Wood Screw, Flat Head Phillip Drive #8 X 1-3/4in Grade 18-8 Stainless Steel 15PK (9035285)
- ZORO SELECT Round Rivet Washer, 1/8 in ID, 3/8 in OD, Aluminum, Plain Finish, 500 PK (U34363.012.0037)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1-1/2, PK25 (U39000.156.0150)
- TITAN FASTENERS M6 x 1.0 x 6mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100 (CCC06006)
- ZORO SELECT Socket Set Screw, Knurl Cup, 1/4-20x1-1/4, PK100 (U07890.025.0125)
- MIDWEST FASTENER #10-24 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70776)
- MIDWEST FASTENER 3/8"-16 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 18 18PK (60995)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK100 (U07852.019.0025)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 8mm, PK100 (M07800.030.0008)
- MIDWEST FASTENER 1/2"-13 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70814)
- Titan Fasteners Set Screws