Shop All Set Screws
Titan Fasteners
M4 x 0.7 x 8mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100
Mfr # CCC04008
Zoro # G508426804
product price: $8.15
/ea
Sold in multiples of 5 for $40.75
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M4-0.7
- Material Steel
- Finish Black Oxide
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # CCC04008
- Zoro # G508426804
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | M4-0.7 |
Overall Length | 8 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Point type | Cup |
Description
set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M5 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length (K1160.05X25)
- BUILDRIGHT Self-Drilling Screw, #6 x 1-7/8 in, Black Phosphate Steel Flat Head Phillips Drive, 181 PK (08859)
- ZORO SELECT Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., Brass, Plain (260-004-RS-PK50)
- X1 TOOLS 3/16" x 2-3/8" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, and Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1040x1)
- TITAN FASTENERS M6 x 1.0 x 6mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100 (CCC06006)
- MIDWEST FASTENER 8mm-1.25 x 8mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 8PK (79676)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 3/8-24 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (815768-100)
- AMERICAN SOCKETS 10-24X1 1/4 COARSE SOCKET SET SCR CUP BLK OX (1020SSC)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Dog, 6mm, PK100 (M07820.060.0006)
- MIDWEST FASTENER 5/16"-24 x 5/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (38931)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cone, 5mm, PK100 (M07800.050.0005)
- Titan Fasteners Set Screws