Shop All Set Screws
Titan Fasteners
M4 x 0.7 x 10mm - Cup Point Socket Set Screw - 304 Stainless Steel - Pkg of 100
Mfr # BSX04010
Zoro # G808426795
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M4-0.7
- Material 304 Stainless Steel
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BSX04010
- Zoro # G808426795
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M4-0.7 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Material | 304 Stainless Steel |
Item | Set Screw |
Point type | Cup |
Description
set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 3/16inx1/2in, Pln, PK100 (U39100.018.0050)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Plain, 100 PK (02542-PWR)
- VAST Spring Nut, M8-1.25, 100 PK (V200 M8-100)
- FASCOMP Spacer, 1/2 RndX1/8, 252 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.252 in Inside Dia (FC1215-25-SS)
- TITAN FASTENERS M6 x 1.0 x 6mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100 (CCC06006)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1/2, PK10 (U07840.062.0050)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13x5 1/2", Alloy Steel Case Hardened, Full Thread, 25PK (421118-25)
- ZORO SELECT Socket Set Screw, Cup, 10-24x5/16, PK100 (U51260.019.0031)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-24x1/4, PK100 (U07891.031.0025)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M10-1.5 x 12mm, Stainless Steel A2-70, Hex Socket , 5000PK (260851-5000)
- PRIME-LINE Socket Set Screw #10-24 X 1/4in Grade 18-8 Stainless Steel 25PK (9183176)
- Titan Fasteners Set Screws