Shop All Machine Screws
Titan Fasteners
M4-0.70 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1 PK
Mfr # CNC04040
Zoro # G305068375
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 40 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # CNC04040
- Zoro # G305068375
- UPC # 707022342551
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 40 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
PHILLIPS PAN HEAD MACHINE SCREWS ARE USED FOR APPLICATIONS INCLUDING CONSTRUCTION, INDUSTRIAL, COMMERCIAL, AND MORE. PHILLIPS PAN HEAD MACHINE SCREWS ARE MADE OF STEEL FOR LONG LASTING DURABILITY AND DEPENDABILITY. SCREWS ARE DESIGNED FOR PRE-TAPPED HOLE OR NUT ASSEMBLY TO FORM A MATING THREAD. UNITS ARE USED WHEN FASTENER PROTRUSIONS ABOVE THE MATING SURFACE IS UNACCEPTABLE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, Natural Nylon, 1 in Overall Lg, #12 Inside Dia (501612RSN)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, White Steel Pan Head Phillips Drive, 30 PK (35971)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 100 PK (U04181.025.0002)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 1000 PK (1408MPU188B)
- TITAN FASTENERS M8-1.25 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1 PK (CNC08045)
- TITAN FASTENERS M6 x 1.0 x 8mm - Phillips Oval Head Machine Screw - 304 Stainless Steel - DIN 966 - Pkg of 100 (BTX06008)
- TITAN FASTENERS 330 Piece Machine Screw Assortment - #6 to 1/4in - Phillips Pan Head - Steel - Zinc Plated (TFP18DYA330)
- TITAN FASTENERS M5 x 0.8 x 6mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CNC05006)
- TITAN FASTENERS M4 x 0.7 x 8mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CNC04008)
- TITAN FASTENERS M4 x 0.7 x 10mm - Machine Screw - Phillips Pan Head - 304 Stainless Steel - DIN 7985 - Pkg of 100 (BSP04010)
- ZORO SELECT M5-0.80 x 25 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0025)
- Titan Fasteners Machine Screws