Shop All Set Screws
Titan Fasteners
M3 x 0.5 x 5mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100
Mfr # CCC03005
Zoro # G908426787
product price: $8.15
/ea
Sold in multiples of 5 for $40.75
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Material Steel
- Finish Black Oxide
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # CCC03005
- Zoro # G908426787
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | M3-0.50 |
Overall Length | 5 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Point type | Cup |
Description
set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hog Ring Staples, Steel, 100 PK (50118)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (U51700.009.0075)
- ZORO SELECT Lag Screw, 1/2 in, 24 in, Steel, Zinc Plated Hex Hex Drive, 5 PK (50384L)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (U04100.050.0100)
- TITAN FASTENERS M6 x 1.0 x 6mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100 (CCC06006)
- NEWPORT FASTENERS Set Screws, Cup Point, M16-2.0 x 50mm, Alloy Steel, Hex Socket, , 10PK (911097-10)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/2, PK100 (SSCFIA-100050USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/2, PK100 (U07840.011.0050)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/4, PK100 (SSCIA0370025USA-100BX)
- ZORO SELECT Socket Set Screw, Cone, 6-32x3/16, PK100 (U07800.013.0018)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 7/8-9x4", Alloy Steel Case Hardened, Full Thread, 10PK (386062-10)
- Titan Fasteners Set Screws