Shop All Set Screws
Titan Fasteners
M3 x 0.5 x 3mm - Cup Point Socket Set Screw - 304 Stainless Steel - Pkg of 100
Mfr # BSX03003
Zoro # G908426824
product price: $36.95
/ea
Sold in multiples of 2 for $73.90
$73.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Overall Length 3 mm
- Material 304 Stainless Steel
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BSX03003
- Zoro # G908426824
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M3-0.50 |
Overall Length | 3 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Material | 304 Stainless Steel |
Item | Set Screw |
Point type | Cup |
Description
set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knife Thread Insert, M4-0.70 Int Thrd Sz, 9.525 mm L, 6.35 mm Dia., 18-8 Stainless Steel, Plain (400-M4-CR-PK10)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, 18-8 Stainless Steel, Plain (40474)
- ZORO SELECT Jam Nut, 7/16"-14, Carbon Steel, Grade A, Zinc Plated, 1/4 in Ht, 50 PK (U11360.043.0001)
- RECOIL Helical Insert, M14-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27143)
- TITAN FASTENERS M6 x 1.0 x 6mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100 (CCC06006)
- ZORO SELECT M6X20 METR SOCK SET KNURL CUP BLK OX (M6020SSCKI)
- ZORO SELECT Set Screw, 24, Flat, 1in, PK100 (U07810.019.0100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-24 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (471815-100)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/4 SQUARE HEAD SET STAINLESS (A2080240116)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 30MM Black Oxide Coated Steel 10PK (9186368)
- SUBURBAN BOLT AND SUPPLY 1-8 X 7 SQ HEAD SET SCREWS FLAT PT (A0081000700F)
- Titan Fasteners Set Screws