Shop All Socket Head Cap Screws
Titan Fasteners
M12 x 1.75 x 40mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 25
Mfr # BSW12040
Zoro # G108426693
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # BSW12040
- Zoro # G108426693
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Details
Item | Socket Head Cap Screw |
Description
socket head cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/hex keys are used to drive the screw. Socket head cap screws supply greater tensile strength than equivalent hex head caps screws, while requiring less surface area to counterbore.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/2inx3in, Pln, PK5 (U39100.050.0300)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Stainless Steel, 316, Plain Finish (U55070.150.3600)
- ZORO SELECT Tubular Rivet, Countersunk Head, 9/64 in Dia., 7/16 in L, Steel Body, 100 PK (BSCN07-100)
- BSC PREFERRED Square U-Bolt Zinc-Plated Steel 3/8-16 Thread 7 Inside Width 10-5/8 High (3060T69)
- TITAN FASTENERS M6 x 1.0 x 30mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC06030)
- TITAN FASTENERS M5 x 0.8 x 25mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100 (CFC05025)
- TITAN FASTENERS M3 x 0.5 x 8mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 100 (BSW03008)
- TITAN FASTENERS M3 x 0.5 x 10mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100 (CFC03010)
- TITAN FASTENERS M4 x 0.7 x 20mm Button Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100 (BMJ04020)
- TITAN FASTENERS M5 x 0.8 x 45mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC05045)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 10 PK (M07000.120.0160)
- Titan Fasteners Socket Head Cap Screws