Shop All Socket Head Cap Screws
Titan Fasteners
M10 x 1.5 x 40mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 50
Mfr # CDC10040
Zoro # G808426702
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # CDC10040
- Zoro # G808426702
- Country of Origin China
- Category Socket Head Cap Screws
Details
Item | Socket Head Cap Screw |
Description
socket head cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/hex keys are used to drive the screw.socket head cap screws supply greater tensile strength than equivalent hex head caps screws, while requiring less surface area to counterbore.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 7/8 in Shaft Dia, 50 PK (SH-87ST ZD)
- DISCO Flat Washer, Fits Bolt Size 3/4" Bright Zinc Plated Finish (16624PK)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK9)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg (Z0748)
- TITAN FASTENERS M3 x 0.5 x 10mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100 (CFC03010)
- TITAN FASTENERS M6 x 1.0 x 40mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC06040)
- TITAN FASTENERS M3 x 0.5 x 16mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100 (CFC03016)
- TITAN FASTENERS M3 x 0.5 x 8mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 100 (BSW03008)
- TITAN FASTENERS M8 x 1.25 x 25mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC08025)
- TITAN FASTENERS M8 x 1.25 x 16mm - Button Head Socket Cap Screw - 304 Stainless Steel - DIN 7380 - Pkg of 100 (BRL08016)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK (U07040.037.0050)
- Titan Fasteners Socket Head Cap Screws