Shop All Set Screws
Titan Fasteners
M10 x 1.5 x 12mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100
Mfr # CCC10012
Zoro # G708426802
product price: $48.85
/ea
Sold in multiples of 2 for $97.70
$97.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Material Steel
- Finish Black Oxide
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # CCC10012
- Zoro # G708426802
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 12 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Point type | Cup |
Description
set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Short Drop-In Anchor, 1/2" Dia, Steel Yellow Zinc, 50 PK (05803)
- MIDWEST FASTENER Sheet Metal Screw, #7 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03271)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50893)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01209.025.0100)
- TITAN FASTENERS M6 x 1.0 x 6mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100 (CCC06006)
- NEWPORT FASTENERS Set Screws, Oval Point, 1/2-13 x 1", Alloy Steel, Hex Socket, , 10PK (673865-10)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (686525-100)
- BSC PREFERRED Brass Cup-Point Set Screws 1/4-20 Thread 3/4 Long, 10PK (92991A540)
- ZORO SELECT Socket Set Screw, Cone, 5/16-18x1/2, PK100 (U07800.031.0050)
- ZORO SELECT M4-0.7X25 ISO4029 SOCKET SET CUPPT. BLK OX (M4025SSC)
- MIDWEST FASTENER #8-32 x 3/16" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67565)
- Titan Fasteners Set Screws