Shop All Tooth Lock Washers
Titan Fasteners
Internal/External Tooth Lock Washer, Steel, Zinc Plated Finish
Mfr # BHA66
Zoro # G308417613
product price: $11.29
/ea
Sold in multiples of 3 for $33.87
$33.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BHA66
- Zoro # G308417613
- Country of Origin China
- Category Tooth Lock Washers
Details
Item | Internal/External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
#6 combination internal/external tooth lock washer - steel - zinc - pkg of 100 combination internal/external tooth lock washers provide dual benefits. The internal teeth lock into bolt heads or nuts to prevent backoff rotation, which works best with smaller head screws, such as fillister heads. The external teeth secure bolt heads or nuts to increase the bearing area and offer greater hardness so that the nut or bolt can be rotated without distortion of the bearing surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3 in L, 5 PK (FBHEXB12133P5)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M51030.120.0050)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1 in Steel, Zinc Plated Finish (ZMBSW-14)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, 1000 PK (SX503513/8SS1M)
- TITAN FASTENERS Internal/External Tooth Lock Washer, Steel, Zinc Plated Finish (BHA88)
- TITAN FASTENERS External Tooth Lock Washer, Steel, Zinc Plated Finish (BJA88)
- TITAN FASTENERS External Tooth Lock Washer, Steel, Zinc Plated Finish (BJA04)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37420.062.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M3 Steel, Black Oxide Finish, 100 PK (M37320.030.0001)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37590.011.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37420.031.0001)
- Titan Fasteners Lock Washers