Shop All Tooth Lock Washers
Titan Fasteners
Internal Tooth Lock Washer, Steel, Zinc Plated Finish
Mfr # BFA14
Zoro # G208417591
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BFA14
- Zoro # G208417591
- Country of Origin China
- Category Tooth Lock Washers
Details
Item | Internal Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
internal tooth lock washers lock into bolt head or nut to prevent backoff rotation, which works best with smaller head screws, such as fillister heads. Hardware is constructed of high quality steel for long lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.019.0250)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 30 PK (61084)
- ZORO SELECT Pin, Steel 420-560 HV30, 2.5mm dia., PK50 (M39140.025.0024)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 10 PK (U04005.062.0300)
- TITAN FASTENERS External Tooth Lock Washer, Steel, Zinc Plated Finish (BJA88)
- TITAN FASTENERS Internal/External Tooth Lock Washer, Steel, Zinc Plated Finish (BHA88)
- TITAN FASTENERS External Tooth Lock Washer, Steel, Zinc Plated Finish (BJA04)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (6DZC5)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK (M37320.080.0001)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-07)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U53462.016.0001)
- Titan Fasteners Tooth Lock Washers