Shop All Hex Nuts
Titan Fasteners
Hex Nut, M8-1.25, 18-8 Stainless Steel, Not Graded
Mfr # BSN08
Zoro # G208421819
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BSN08
- Zoro # G208421819
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | M8-1.25 |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Metric |
Description
hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Copper Body, 1000 PK (PCCD406)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #6 X 1-1/2in Solid Brass 25PK (9207499)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 110 mm Length, 25 PK (M07160.100.0110)
- KIPP M10-1.50 x 20 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.10X20)
- TITAN FASTENERS Hex Nut, M20-1.50, 18-8 Stainless Steel, Not Graded (BSN20F)
- TITAN FASTENERS Hex Nut, M5-0.80, Steel, Class 10.9, Zinc Yellow (ATT05)
- TITAN FASTENERS Hex Nut, M10-1.50, Steel, Class 8.8, Zinc Plated (BNC10)
- ZORO SELECT Jam Nut, 5/16"-18, Steel, Grade 5, Zinc Yellow, 3/16 in Ht, 50 PK (U11351.031.0001)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK (U55081.037.0001)
- KIPP Hex Nut, M8, Steel, Class 10, Zinc Plated, 6.50 mm Ht (K1145.308)
- ZORO SELECT Hex Nut, M2-0.40, Steel, Class 8, Zinc Plated, 1.60 mm Ht, 100 PK (M01300.020.0001)
- Titan Fasteners Hex Nuts