Shop All Hex Nuts
Titan Fasteners
Hex Nut, M5-0.80, Steel, Class 10.9, Zinc Yellow
Mfr # ATT05
Zoro # G408421831
Sold in multiples of 4 for $30.36
$30.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # ATT05
- Zoro # G408421831
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | M5-0.80 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10.9 |
Finish | Zinc Yellow |
System of Measurement | Metric |
Description
Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01200.025.0100)
- POWERS Mini Dropin Short Drop-In Anchor, 3/8" Dia, Carbon Steel (06322-PWR)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (U08210.037.0350)
- ZORO SELECT Coupling Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1-1/4 in Hex Wd (250273BG)
- TITAN FASTENERS Hex Nut, M10-1.50, Steel, Class 8.8, Zinc Plated (BNC10)
- TITAN FASTENERS Hex Nut, M20-1.50, 18-8 Stainless Steel, Not Graded (BSN20F)
- TITAN FASTENERS Hex Nut, M8-1.25, 18-8 Stainless Steel, Not Graded (BSN08)
- NEWPORT FASTENERS Hex Nut, #3-4, Steel, Grade 2, Hot Dipped Galvanized, 2-19/32 in Ht, 6 PK (701883-BR-6)
- NEWPORT FASTENERS Hex Nut, M2.5-0.45, Stainless Steel, Not Graded, Plain, 2 mm Ht, 10000 PK (284655)
- ZORO SELECT Thin Hex Nut, M5-0.80, Steel, Class 4, Zinc Plated, 2.70 mm Ht, 100 PK (M11360.050.0001)
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 10, Hot Dipped Galvanized, 25 PK (M04225.360.0001)
- Titan Fasteners Hex Nuts