Shop All Hex Nuts
Titan Fasteners
Hex Nut, M20-1.50, 18-8 Stainless Steel, Not Graded
Mfr # BSN20F
Zoro # G208421826
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BSN20F
- Zoro # G208421826
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | M20-1.50 |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Metric |
Description
hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/2" L, Nylon (TG10KTP)
- MIDWEST FASTENER M8-1.25 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51587)
- STANLEY Heavy Duty Staples, 23 ga, Narrow Crown, 1/2 in Leg L, Stainless Steel, 1000 PK (TRA708SST)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR294)
- TITAN FASTENERS Hex Nut, M8-1.25, 18-8 Stainless Steel, Not Graded (BSN08)
- TITAN FASTENERS Hex Nut, M5-0.80, Steel, Class 10.9, Zinc Yellow (ATT05)
- TITAN FASTENERS Hex Nut, M10-1.50, Steel, Class 8.8, Zinc Plated (BNC10)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 1500 PK (HNI50370-1500T)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 5 PK (N04122.100.0001)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 100 PK (N04181.025.0002)
- ZORO SELECT Hex Nut, M12-1.25, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (HNX4801200-050P2)
- Titan Fasteners Hex Nuts