Shop All Hex Nuts
Titan Fasteners
Hex Nut, M10-1.50, Steel, Class 8.8, Zinc Plated
Mfr # BNC10
Zoro # G108421742
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # BNC10
- Zoro # G108421742
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | M10-1.50 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8.8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Description
Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0075)
- ZORO SELECT 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 2500 PK (1416MPP)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade 2, Zinc Plated Finish (3627)
- ITW BUILDEX E-Z Ancor Wall Anchor, 1-1/8" L, Zinc Alloy, 100 PK (5052907)
- TITAN FASTENERS Hex Nut, M8-1.25, 18-8 Stainless Steel, Not Graded (BSN08)
- TITAN FASTENERS Hex Nut, M20-1.50, 18-8 Stainless Steel, Not Graded (BSN20F)
- TITAN FASTENERS Hex Nut, M5-0.80, Steel, Class 10.9, Zinc Yellow (ATT05)
- DORMAN Hex Nut, 1/4"-20, Grade 5 (810-010)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (U11391.037.0001)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (U04180.031.0002)
- ZORO SELECT Jam Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK (1WE87)
- Titan Fasteners Hex Nuts