Shop All Screw & Bolt Assortments
Titan Fasteners
Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish
Mfr # TFP18JPN250
Zoro # G205102599
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Size M4 to M12
- Number of Pieces 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP18JPN250
- Zoro # G205102599
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | M4 to M12 |
Thread Size | M4 to M12 |
Number of Sizes | 18 |
Details
Item | Hex Head Cap Screw Assortment |
System of Measurement | Metric |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Number of Pieces | 250 |
Description
250 piece metric hex head cap screw assortment - m4 to m12 - grade 8.8 - zinc contents: m4 x 0.7 x 12mm hex head cap screw - grade 8.8 - din 933 - zinc plated (25) m4 x 0.7 x 16mm hex head cap screw - grade 8.8 - din 933 - zinc plated (25) m4 x 0.7 x 20mm hex head cap screw - grade 8.8 - din 933 - zinc plated (25) m5 x 0.8 x 12mm hex head cap screw - grade 8.8 - din 933 - zinc plated (20) m5 x 0.8 x 16mm hex head cap screw - grade 8.8 - din 933 - zinc plated (20) m5 x 0.8 x 20mm hex head cap screw - grade 8.8 - din 933 - zinc plated (20) m6 x 1.0 x 12mm hex head cap screw - grade 8.8 - din 933 - zinc plated (15) m6 x 1.0 x 16mm hex head cap screw - grade 8.8 - din 933 - zinc plated (15) m6 x 1.0 x 20mm hex head cap screw - grade 8.8 - din 933 - zinc plated (15) m8 x 1.25 x 16mm hex head cap screw - grade 8.8 - din 933 - zinc plated (10) m8 x 1.25 x 20mm hex head cap screw - grade 8.8 - din 933 - zinc plated (10) m8 x 1.25 x 30mm hex head cap screw - grade 8.8 - din 933 - zinc plated (10) m10 x 1.5 x 20mm hex head cap screw - grade 8.8 - din 933 - zinc plated (8) m10 x 1.5 x 30mm hex head cap screw - grade 8.8 - din 933 - zinc plated (8) m10 x 1.5 x 40mm hex head cap screw - grade 8.8 - din 933 - zinc plated (6) m12 x 1.75 x 20mm hex head cap screw - grade 8.8 - din 933 - zinc plated (6) m12 x 1.75 x 30mm hex head cap screw - grade 8.8 - din 933 - zinc plated (6) m12 x 1.75 x 40mm hex head cap screw - grade 8.8 - din 933 - zinc plated (6)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.075.0600)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0087)
- X1 TOOLS 1/8 x 5/8 Roll Pin / Spring Pin / Tension Pin 4 Pins by X1 Tools (X1E-CON-PIN-ROL-1090x4)
- ADAPTALL Sealing Washer, Fits Bolt Size M6 Steel/Buna-N, Cadmium Plated Finish (9500-06MM)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP40JPN1800)
- TITAN FASTENERS Drywall Screw Assortment, Black Phosphate Finish, 275 PCS (TFP6ABX275)
- TITAN FASTENERS 160 Piece Concrete Masonry Screw Assortment - #10 (3/16) to 1/4" - Hex Washer Head - Blue (TFP12CGPHX160)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- TITAN FASTENERS Wood Screw Assortment, Steel, Zinc Plated Finish (TFP18HHA270)
- TITAN FASTENERS 244 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Pan Head - 304 SS (TFP18GEA244)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC1GR)
- Titan Fasteners Screw & Bolt Assortments