Shop All Screw & Bolt Assortments
Titan Fasteners
Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish
Mfr # TFP18JJM330
Zoro # G905102608
original price:
$114.99
5% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Screw Size 1/4" to 3/8"
- Material Steel
- Finish Zinc Plated
- Thread Size 1/4"-20; 5/16"-18; 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP18JJM330
- Zoro # G905102608
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | 1/4" to 3/8" |
Thread Size | 1/4"-20; 5/16"-18; 3/8"-16 |
Number of Sizes | 18 |
Details
Item | Hex Head Cap Screw Assortment |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Number of Pieces | 330 |
Description
330 piece hex head cap screw assortment - 1/4" to 3/8" - grade 5 - zinc contents: 1/4-20 finished hex nut - grade 5 - zinc plated (35) 5/16-18 finished hex nut - grade 5 - zinc plated (25) 3/8-16 finished hex nut - grade 5 - zinc plated (15) 1/4 flat washer - zinc plated - uss (35) 5/16 flat washer - zinc plated - uss (25) 3/8 flat washer - zinc plated - uss (15) 1/4 lock washer - zinc plated (35) 5/16 lock washer - zinc plated (25) 3/8 lock washer - zinc plated (15) 1/4-20 x 1/2" hex head cap screw - grade 5 - zinc plated (15) 1/4-20 x 3/4" hex head cap screw - grade 5 - zinc plated (15) 1/4-20 x 1" hex head cap screw - grade 5 - zinc plated (15) 5/16-18 x 3/4" hex head cap screw - grade 5 - zinc plated (10) 5/16-18 x 1" hex head cap screw - grade 5 - zinc plated (10) 5/16-18 x1-1/2" hex head cap screw - grade 5 - zinc plated (10) 3/8-16 x 3/4" hex head cap screw - grade 5 - zinc plated (10) 3/8-16 x 1" hex head cap screw - grade 5 - zinc plated (10) 3/8-16 x 1-1/2" hex head cap screw - grade 5 - zinc plated (10)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Undersized Key Stock, Brass, Plain, 36 in L, 1/4 in W (1165)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3463-255)
- ZORO SELECT Internally-Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 1 ft, Steel, Zinc Plated Finish, Round (LINK31212IZ)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55050.080.0012)
- TITAN FASTENERS Sheet Metal Screw Assortment, Steel, Zinc Plated Finish (TFP18FRA275)
- TITAN FASTENERS Wood Screw Assortment, Steel, Zinc Plated Finish (TFP18HHA270)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - 304 Stainless Steel (TFP18JLF270)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish, 650 PCS (TFP18STDNW650)
- TITAN FASTENERS Wood Screw Assortment, Steel, Zinc Plated Finish (TFP18HDAHF430)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBA)
- Titan Fasteners Screw & Bolt Assortments