Shop All Screw & Bolt Assortments
Titan Fasteners
Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish
Mfr # TFP18ACU330
Zoro # G505102626
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Screw Size 1/4" to 3/8"
- Material Steel
- Finish Zinc Plated
- Thread Size 1/4"-20; 5/16"-18; 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP18ACU330
- Zoro # G505102626
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | 1/4" to 3/8" |
Thread Size | 1/4"-20; 5/16"-18; 3/8"-16 |
Number of Sizes | 18 |
Details
Item | Hex Head Cap Screw Assortment |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Number of Pieces | 330 |
Description
330 piece hex head cap screw assortment - 1/4" to 3/8" - grade 2 - zinc contents: 1/4-20 finished hex nut - grade 2 - zinc plated (35) 5/16-18 finished hex nut - grade 2 - zinc plated (25) 3/8-16 finished hex nut - grade 2 - zinc plated (15) 1/4 flat washer - zinc plated - uss (35) 5/16 flat washer - zinc plated - uss (25) 3/8 flat washer - zinc plated - uss (15) 1/4 lock washer - zinc plated (35) 5/16 lock washer - zinc plated (25) 3/8 lock washer - zinc plated (15) 1/4-20 x 1/2" hex head cap screw - grade 2 - zinc plated (15) 1/4-20 x 3/4" hex head cap screw - grade 2 - zinc plated (15) 1/4-20 x 1" hex head cap screw - grade 2 - zinc plated (15) 5/16-18 x 3/4" hex head cap screw - grade 2 - zinc plated (10) 5/16-18 x 1" hex head cap screw - grade 2 - zinc plated (10) 5/16-18 x 1-1/2" hex head cap screw - grade 2 - zinc plated (10) 3/8-16 x 3/4" hex head cap screw - grade 2 - zinc plated (10) 3/8-16 x 1" hex head cap screw - grade 2 - zinc plated (10) 3/8-16 x 1-1/2" hex head cap screw - grade 2 - zinc plated (10)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Knife Thread Insert, 5/16/2018 Int Thrd Sz, Brass (400-5)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Yellow Finish, 100 PK (M38080.060.0001)
- ZORO SELECT #6-32 x 5/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0062)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 9 mm Bore Dia., 5 PK (DHO-9SA)
- TITAN FASTENERS Wood Screw Assortment, Steel, Zinc Plated Finish (TFP18HDAHF430)
- TITAN FASTENERS Sheet Metal Screw Assortment, Steel, Zinc Plated Finish (TFP18FRA275)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - 304 Stainless Steel (TFP18JLF270)
- TITAN FASTENERS 650 Piece Hex Machine Screw Assortment - #6 to 1/4" - 304 Stainless Steel (TFP18SSNW650)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish, 650 PCS (TFP18STDNW650)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18DYAWN400)
- MAJOR Major: Major Mfg - LSA-1 - Locksmith Screw Assortment Kit #1 Du (MJR-LSA-1)
- Titan Fasteners Screw & Bolt Assortments