Shop All Flat Washers
Titan Fasteners
Flat Washer - M6 - Hardened Steel - Zinc Yellow - Class 10.9 - DIN 125A - Pkg of 100
Mfr # ABK06
Zoro # G408417674
product price: $11.59
/ea
Sold in multiples of 3 for $34.77
$34.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # ABK06
- Zoro # G408417674
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Details
Item | Flat Washer |
Finish | Yellow Zinc |
Description
Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Alum Laminated, .003", .032 x 24 x 24" (71332)
- BURNDY Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze (25FWBOX)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8337000)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (M07000.200.0110)
- TITAN FASTENERS 5/16in Flat Washer - SAE - 11/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 100 (HGD05)
- TITAN FASTENERS 1/4in Flat Washer - SAE - 9/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 100 (CCT04)
- TITAN FASTENERS 1-1/2in Machinery Bushing - 1-1/2in I.D. - .042/.054in Thick - Steel - Plain - 18 Ga. - 50 Pk (BZA24016)
- TITAN FASTENERS 1/4in Flat Washer - SAE - 9/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 100 (HGD04)
- TITAN FASTENERS 1/2in Flat Washer - USS - 9/16in I.D. - .156/.188in Thick - Steel - Yellow Zinc - Grade 8 - 50 Pk (FAT08)
- TITAN FASTENERS 1/2in Flat Washer - SAE - 17/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 1 Lb. (HPD08)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Hot Dipped Galvanized Finish, 110 PK (B38157.100.0001)
- Titan Fasteners General Washers