Shop All Washer Assortments
Titan Fasteners
Flat & Split Lock Washer Washer Assortment, Steel, Zinc Plated Finish, 280 PCS
Mfr # TFP12CCRBC280
Zoro # G905741609
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat & Split Lock Washer
- Number of Pieces 280
- Includes (50) 1/4 in USS Flat Washers, (35) 5/16 in USS Flat Washers, (25) 3/8 in USS Flat Washers, (15) 7/16 in USS Flat Washers, (10) 1/2 in USS Flat Washers, (5) 5/8 in USS Flat Washers, (50) 1/4 in Split Lock Washers, (35) 5/16 in Split Lock Washers, (25) 3/8 in Split Lock Washer, (15) 7/16 in Split Lock Washers, (10) 1/2 in Split Lock Washers, (5) 5/8 in Split Lock Washers
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP12CCRBC280
- Zoro # G905741609
- Country of Origin United States
- Category Washer Assortments
Dimensions
Number of Sizes | 12 |
Details
Item | Washer Assortment |
Type | Flat & Split Lock Washer |
Number of Pieces | 280 |
Includes | (50) 1/4 in USS Flat Washers, (35) 5/16 in USS Flat Washers, (25) 3/8 in USS Flat Washers, (15) 7/16 in USS Flat Washers, (10) 1/2 in USS Flat Washers, (5) 5/8 in USS Flat Washers, (50) 1/4 in Split Lock Washers, (35) 5/16 in Split Lock Washers, (25) 3/8 in Split Lock Washer, (15) 7/16 in Split Lock Washers, (10) 1/2 in Split Lock Washers, (5) 5/8 in Split Lock Washers |
Material | Steel |
Finish | Zinc Plated |
Description
280 piece flat & split lock washer assortment - 1/4" to 5/8" - grade 2 - uss - zinc plated contents: 1/4 flat washer - zinc plated - uss (50) 5/16 flat washer - zinc plated - uss (35) 3/8 flat washer - zinc plated - uss (25) 7/16 flat washer - zinc plated - uss (15) 1/2 flat washer - zinc plated - uss (10) 5/8 flat washer - zinc plated - uss (5) 1/4 split lock washer - zinc plated (50) 5/16 split lock washer - zinc plated (35) 3/8 split lock washer - zinc plated (25) 7/16 split lock washer - zinc plated (15) 1/2 split lock washer - zinc plated (10) 5/8 split lock washer - zinc plated (5)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, M14-2, Stainless Steel, Not Graded, 5 PK (69628)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-24, Steel, Plain (A04302400LH)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0100)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34142.012.0042)
- TITAN FASTENERS Flat & Split Lock Washer Washer Assortment, Steel, Zinc Plated Finish, 280 PCS (TFP12CCTBC280)
- PLUMB PAK WASHER REPAIR KIT 24PK (PP855-14)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- ZORO SELECT 5/16-18X3/4 UNSLT HX WAS EX SEM FT MS ZINC AND BAKE (3112EW)
- ZORO SELECT 1/2-13X1 SLOT HEX WASH FT TCS F ZINC (5016FSW)
- HILLMAN Flat Lock & Washer Assortment Kit (130208)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1ZA73GR)
- Titan Fasteners Washer Assortments