Shop All Fender Washers
Titan Fasteners
Fender Washer, , Steel Zinc Plated Finish, 1 PK
Mfr # AZA04064
Zoro # G305741513
product price: $91.39
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 0.047 in
- Minimum Thickness .080 in
- Inside Diameter 0.285 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # AZA04064
- Zoro # G305741513
- UPC # 707022342353
- Country of Origin China
- Category Fender Washers
Dimensions
Outside Diameter | 0.047 in |
Inside Diameter | 0.285 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | .080 in |
System of Measurement | Inch |
Description
FENDER WASHERS ARE USED FOR APPLICATIONS INCLUDING AUTOMOTIVE, ELECTRICAL, PLUMBING, AND MORE. WASHERS ARE DESIGNED FOR APPLICATIONS REQUIRING A LARGE DIAMETER FOR SURFACE LOAD REDUCTION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 5/16"-18, Steel, Zinc Plated, 50 PK (09650)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (77452)
- ZORO SELECT High Crown Cap Nut, #6-32, Steel, Zinc Plated, 27/64 in H, 10 PK (CPB127)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 in, Steel, Black Oxide, 2 PK (40771)
- TITAN FASTENERS 3/16in Fender Washer - .19in I.D. - .047/.08in Thick - Steel - Zinc - Grade 2 - Pkg of 100 (AZA03032)
- TITAN FASTENERS 3/8in Fender Washer - .41in I.D. - .047/.08in Thick - Steel - Zinc - Grade 2 - Pkg of 100 (AZA06040)
- TITAN FASTENERS 5/16in Fender Washer - .348in I.D. - .047/.08in Thick - Steel - Zinc - Grade 2 - Pkg of 100 (AZA05048)
- TITAN FASTENERS 3/8in Fender Washer - .4/.42in I.D. - .051/.084in Thick - Steel - Zinc - Grade 2 - Pkg of 100 (BYN06040)
- TITAN FASTENERS 1/2in Fender Washer - .535in I.D. - .047/.08in Thick - Steel - Zinc - Grade 2 - Pkg of 50 (AZA08048)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0457-188)
- Titan Fasteners General Washers