Shop All Tooth Lock Washers
Titan Fasteners
External Tooth Lock Washer, Steel, Zinc Plated Finish
Mfr # BGA33
Zoro # G708417602
product price: $8.19
/ea
Sold in multiples of 4 for $32.76
$32.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BGA33
- Zoro # G708417602
- Country of Origin China
- Category Tooth Lock Washers
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
#3 external tooth lock washer - .109/.102 i.d. - .016/.01 thick - steel - zinc - grade 2 - 100 pk external tooth lock washers secure bolt heads or nuts to increase the bearing area and offer greater hardness so that the nut or bolt can be rotated without distortion of the bearing surface. Hardware is constructed of high quality steel for long lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 3/8x1-1/4in, Pln, PK5 (U39150.037.0125)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (FHS1XX0306-050P1)
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1 in Thread Lg, Steel, Galvanized (EN-10-HDG)
- COBRA ANCHORS Triple-Grip Long Lag Shield, Plastic (171M)
- TITAN FASTENERS Internal/External Tooth Lock Washer, Steel, Zinc Plated Finish (BHA88)
- TITAN FASTENERS External Tooth Lock Washer, Steel, Zinc Plated Finish (BJA88)
- TITAN FASTENERS External Tooth Lock Washer, Steel, Zinc Plated Finish (BJA04)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U53462.031.0001)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03985)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Spring Steel, Yellow Zinc Finish, 10000 PK (12WEY)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 2000 PK (510166)
- Titan Fasteners Tooth Lock Washers