Shop All Screw & Bolt Assortments
Titan Fasteners
Drywall Screw Assortment, Yellow Zinc Plated Finish, 275 PCS
Mfr # TFP6ATLYZ275
Zoro # G605102601
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6 to #8
- Finish Yellow Zinc Plated
- Thread Size #6 to #8
- Number of Pieces 275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP6ATLYZ275
- Zoro # G605102601
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #8 |
Thread Size | #6 to #8 |
Number of Sizes | 6 |
Details
Item | Drywall Screw Assortment |
System of Measurement | Inch |
Finish | Yellow Zinc Plated |
Head Type | Bugle |
Drive | Phillips |
Number of Pieces | 275 |
Description
contents: 6 x 1" deck screw - phillips bugle head - yellow zinc - coarse (50) 6 x 1-1/4" deck screw - phillips bugle head - yellow zinc - coarse (50) 6 x 1-5/8" deck screw - phillips bugle head - yellow zinc - coarse (50) 6 x 2" deck screw - phillips bugle head - yellow zinc - coarse (50) 8 x 2-1/2" deck screw - phillips bugle head - yellow zinc - coarse (40) 8 x 3" deck screw - phillips bugle head - yellow zinc - coarse (35)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (10C50KCS)
- MILWAUKEE TOOL Insulated Cable Staples for M12 Cable Stapler, 1 in Ht, 3/4 in Wd, 14 ga, Steel, 600 PK (MNM1-600)
- MIDWEST FASTENER Self Locking Thread Insert, M12-1.75 Int Thrd Sz, Steel, 3 PK (69288)
- G.L. HUYETT Clevis Pin, Univ, Stl, 7/16x3 L, PK10 (WWG-CLPUZ-025)
- TITAN FASTENERS Sheet Metal Screw Assortment, Steel, Zinc Plated Finish (TFP18FVA275)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - 304 Stainless Steel (TFP18JLF270)
- TITAN FASTENERS Wood Screw Assortment, Steel, Zinc Plated Finish (TFP18HDAHF430)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP40JPN1800)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Flat Head - 304 Stainless Steel (TFP18JJF270)
- J.W. WINCO JW Winco GN632.5 8N63OJ3 Grub Screw (8N63OJ3)
- Titan Fasteners Screw & Bolt Assortments