Shop All Screw & Bolt Assortments
Titan Fasteners
Drywall Screw Assortment, Black Phosphate Finish, 275 PCS
Mfr # TFP6ABX275
Zoro # G605102618
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6 to #8
- Finish Black Phosphate
- Thread Size #6 to #8
- Number of Pieces 275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP6ABX275
- Zoro # G605102618
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #8 |
Thread Size | #6 to #8 |
Number of Sizes | 6 |
Details
Item | Drywall Screw Assortment |
System of Measurement | Inch |
Finish | Black Phosphate |
Head Type | Bugle |
Drive | Phillips |
Number of Pieces | 275 |
Description
contents: 6 x 1" drywall screw - phillips bugle head - black phosphate - coarse thread (50) 6 x 1-1/4" drywall screw - phillips bugle head - black phosphate - coarse thread (50) 6 x 1-5/8" drywall screw - phillips bugle head - black phosphate - coarse thread (50) 6 x 2" drywall screw - phillips bugle head - black phosphate - coarse thread (50) 8 x 2-1/2" drywall screw - phillips bugle head - black phosphate - coarse thread (40) 8 x 3" drywall screw - phillips bugle head - black phosphate - coarse thread (35)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.01201303.BO.IAR)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (N04100.062.0350)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38430.030.0001)
- RECOIL Helical Insert, Free-Running, 1-1/4"-7 Thrd Sz, 18-8 Stainless Steel, 10 PK (03203)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish, 650 PCS (TFP18STDNW650)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - 304 Stainless Steel (TFP18JLF270)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CNCWN400)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP18JPN250)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Flat Head - 304 Stainless Steel (TFP18JJF270)
- TITAN FASTENERS Wood Screw Assortment, Steel, Zinc Plated Finish (TFP18HDAHF430)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Grade 5 Coarse Thread Bolt and Nut Fastener Assortment, 4PK (T5445HO5)
- Titan Fasteners Screw & Bolt Assortments