Shop All Drywall Screws
Titan Fasteners
Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive
Mfr # ABX88096
Zoro # G308418573
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #8
- Fastener Length 3 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # ABX88096
- Zoro # G308418573
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Bugle |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
Description
#8 x 3 drywall screw - phillips bugle head - steel - black phosphate - sharp point - pkg of 200 coarse thread drywall screws have wide spaced threads and are standard for attaching drywall to studs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 1 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.012.0100)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 10 PK (M07400.140.0035)
- MIDWEST FASTENER Wing Nut, 7/16"-20, Steel, Zinc Plated, 6 PK (39925)
- ZORO SELECT Blind Rivet, Brazier Head, 1/4 in Dia., 1-1/4 in L, Aluminum Body, 500 PK (5ZLA8)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive (ABY88096)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive (ABX88096#1)
- TITAN FASTENERS Drywall Screw, #6 x 2 in, Steel, Bugle Head Phillips Drive (ABX66064C)
- TITAN FASTENERS Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive (ABY66032M)
- TITAN FASTENERS Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive (ABY66032)
- TITAN FASTENERS Drywall Screw, #7 x 2-1/2 in, Steel, Bugle Head Phillips Drive (ABX77080C5)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Torx Drive, 2000 PK (0832CTG)
- Titan Fasteners Drywall Screws